Skip Content
VALVE CONTROL COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE CONTROL COMPONENT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB5G1BB553C
  • Mfr. Model # B5G1BB553C
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • Electrical Connections 15 mm, 3-Pin Male DIN
  • Ambient Temp. Range 5 Degrees - 120 Degrees F
  • Coefficient of Volume 1.4
  • Actuator/Return Solenoid/Spring
  • Item Air Control Valve
  • Overall Height 2-1/2"
  • Body Style Body Ported
  • Overall Length 5-1/4"
  • Overall Width 1-1/2"
  • Pressure Range 20 - 145 PSI
  • Pipe Size 1/4"
  • Voltage 120 VAC
  • Standards CE, CSA, cUS
  • Override Non-Locking Flush
  • Pilot Port Size 1/4" NPT
  • NEMA Classification NEMA 4
  • Air Valve Type 3-Way, 2-Position
  • Normally Open / Normally Closed Normally Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list