VALVE CONTROL COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE CONTROL COMPONENT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB5G1BB549C
  • Mfr. Model # B5G1BB549C
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Solenoid Air Control Valve
  • Coefficient of Volume 1.4
  • Power Consumption -
  • Voltage 24 VDC
  • ISO Class -
  • Electrical Connections 15mm, 3-Pin Male DIN
  • Ambient Temp. Range 5 Degrees F - 120 Degrees F
  • Body Style Body Ported
  • Overall Height 2-1/2"
  • Overall Length 5-1/4"
  • Overall Width 1-1/2"
  • Pipe Size 1/4"
  • Pilot Port Size 1/4" NPT
  • Override Non-Locking Flush
  • Standards CE, CSA, cUS
  • Normally Open / Normally Closed Normally Closed
  • NEMA Classification NEMA 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list