CYL. LOAD HOLDING VALVE, FINE-METERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYL. LOAD HOLDING VALVE, FINE-METERING

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPV66F
  • Mfr. Model # V-66F
  • UNSPSC # 40141634
  • CATALOGUE PAGE # 2962
  • Shipping Weight 3.7 lbs

Technical Specs

  • Height (In.) 4-3/8
  • Item Control Valve
  • Length (In.) 2-1/4
  • Max. Flow GPM 4
  • Width (In.) 3-1/2
  • Type Precise Control Flow
  • Body Steel
  • Pressure Range (PSI) 10,000
  • Number of Ways 2
  • Port Size 3/8"-18 NPTF
  • Check Valve Opening Pressure 1,600 PSI @ Max Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list