Skip Content
VALVE COMPRESS TUBE-TUBE BS 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE COMPRESS TUBE-TUBE BS 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3062-4
  • Mfr. Model # 3062-4
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Needle valve, 1/4 in.

Technical Specs

  • Item Compression Union
  • Outside Dia. 1/4"
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Union
  • Specific Fitting Shape Compression Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list