VALVE COMPRESS TUBE-MPIPE 1/4-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE COMPRESS TUBE-MPIPE 1/4-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3069-4A
  • Mfr. Model # 3069-4A
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

Needle valve 90 degree elbow, 1/4 x 1/8 in. male pipe threads.

Technical Specs

  • Item 90 deg. Male Pipe / Compression Elbow
  • Outside Dia. 1/4"
  • Temp. Range - 40 Degrees F - 250 Degrees F
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list