VALVE,COMBINATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE,COMBINATION

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E854
  • Mfr. Model # 2E854
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • For Use With Standing Pilot 750 mV
  • Gas Type NG/LP
  • BtuH Capacity 230,000
  • Includes Reducer Bushings, 1/2" To 3/8" And 3/4" To 1/2", Includes LP Conversion Kit, ECO Terminals
  • Coil Volts 750 mV
  • Item Gas Valve
  • LP Conversion Kit Yes
  • Inlet Pressure Tap Yes
  • Valve Type Fast Opening
  • Side Taps Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list