Skip Content
VALVE CHECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE CHECK

CANADA METAL PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STUSF14
  • Mfr. Model # SF14
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2737
  • Shipping Weight 3.0 lbs

Product Details

Forestry hose fittings.

Technical Specs

  • Item Ball Check Valve
  • Colour Gray
  • For Use With Couples to All 1 ½"Quarter-Turn Adapters
  • Height Around 1" (N/A)
  • Material Aluminum 280
  • Width N/A
  • Standards Prevents Water ReturnWhen Idle During UphillOperation
  • Includes N/A
  • Length Around 6" (N/A)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list