Skip Content
Discontinued with Replacement
VALVE CHECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE CHECK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRHC400B
  • Mfr. Model # C400B
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
1/4 NPT CHECKVALVE BRASS

Price: NA

Technical Specs

  • Item Check Valve
  • Length (In.) 2.63
  • Height (In.) 0.81
  • Port (In.) 1/4-18
  • Type Brass
  • Flow Range (GPM) 5
  • Max. Pressure (PSI) 2000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list