VALVE CHECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE CHECK

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO104104C04
  • Mfr. Model # 104104C04
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • CFM 90
  • Height 1-11/16"
  • Item Check Valve
  • Length 2-27/32"
  • Max. Temp. 200 Degrees F
  • Width 1-5/16"
  • Body Threaded For Panel Mount
  • Housing Material Composite
  • Pipe Port Inserts Zinc Plated
  • Outlet Port 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list