VALVE CHECK AIR 1/2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE CHECK AIR 1/2IN NPT

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X782
  • Mfr. Model # 5X782
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Flow Range Free Air (CFM) 0 - 38
  • Hex Size (In.) -
  • Inlet (In.) 1/2 (F)NPT
  • Item Check Valve
  • Length (In.) 2-1/2
  • Material Cast Brass
  • Max. Temp. (F) 450
  • Outlet (In.) 1/2 (F)NPT
  • Type Air
  • Mounting Vertical or Horizontal
  • Hold Back Pressure (PSI) -
  • Max. Pressure (PSI) 250
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow
  • Tap Size 1/8" for Pressure Switch Unloader Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list