Skip Content
VALVE CHECK 1 1/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE CHECK 1 1/4 INCH

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A166
  • Mfr. Model # 2A166
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Inlet (In.) 1-1/4 (F)NPT
  • Hex Size (In.) -
  • Flow Range Free Air (CFM) 0 - 160
  • Item Check Valve
  • Max. Temp. (F) 450
  • Outlet (In.) 1-1/4 (F)NPT
  • Material Cast Brass
  • Length (In.) 3-7/8
  • Type Air
  • Max. Pressure (PSI) 250
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow
  • Mounting Vertical or Horizontal
  • Tap Size 1/8" for Pressure Switch Unloader Connection
  • Hold Back Pressure (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list