Skip Content
VALVE BUTTERFLY WAFER EPDM 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BUTTERFLY WAFER EPDM 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTC213261-5S
  • Mfr. Model # STC213261-5S
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 14.5 lbs

Technical Specs

  • Item EPDM Liner
  • Handle Type Lever
  • Temp. Range -22 Degrees C to 260 Degrees C
  • Pipe Size 5"
  • Standards API 609
  • Max. Steam Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list