VALVE BUTTERFLY WAFER BUNA 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BUTTERFLY WAFER BUNA 2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTC213221-212S
  • Mfr. Model # STC213221-212S
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item BUNA Liner
  • Handle Type Lever
  • Pipe Size 2-1/2"
  • Temp. Range -4 Degrees C to 190 Degrees C
  • Standards API 609
  • Max. Steam Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list