VALVE BUTTERFLY WAFER 6IN CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE BUTTERFLY WAFER 6IN CAST IRON

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVCW223E6
  • Mfr. Model # CW223E6
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.52 lbs

Technical Specs

  • Item Butterfly Valve
  • Pipe Size 6"
  • Standards MSS-SP67, MSS-SP25 And API-609
  • Disc Material Aluminum/Bronze
  • Lug Dia. 3/4-10
  • Handle Type Lever
  • Style Wafer
  • Number of Bolt Holes 2
  • Temp. Range -30 to 250 Degrees F
  • Body Material Cast Iron
  • Bolt Circle Dia. 9-1/2"
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list