VALVE BUTTERFLY LUG BUNA 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BUTTERFLY LUG BUNA 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223221-5S
  • Mfr. Model # STL223221-5S
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 20.7 lbs

Technical Specs

  • Handle Type Lever
  • Item BUNA Liner
  • Temp. Range -4 Degrees C to 190 Degrees C
  • Pipe Size 5"
  • Max. Steam Pressure 250 PSI
  • Standards API 609

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list