Skip Content
VALVE BUTTERFLY LUG BUNA 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BUTTERFLY LUG BUNA 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223221-2S
  • Mfr. Model # STL223221-2S
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 9.3 lbs

Technical Specs

  • Handle Type Lever
  • Item BUNA Liner
  • Temp. Range -4 Degrees C to 190 Degrees C
  • Pipe Size 2"
  • Standards API 609
  • Max. Steam Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list