Skip Content
VALVE BUTTERFLY LUG 6IN CI EPDM LIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE BUTTERFLY LUG 6IN CI EPDM LIN

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVCL223E6
  • Mfr. Model # CL223E6
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.87 lbs

Technical Specs

  • Item Butterfly Valve
  • Disc Material Aluminum/Bronze
  • Standards MSS-SP67, MSS-SP25 And API-609
  • Pipe Size 6"
  • Lug Dia. 3/4-10
  • Handle Type Lever
  • Style Lug
  • Temp. Range -30 to 250 Degrees F
  • Body Material Cast Iron
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 9-1/2"
  • Max. Water Pressure 200 PSI
  • Liner Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list