!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
VALVE BUTTERFLY LUG 4IN

VALVE BUTTERFLY LUG 4IN

MILWAUKEE VALVE

VALVE BUTTERFLY LUG 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE BUTTERFLY LUG 4IN

VALVE BUTTERFLY LUG 4IN

MILWAUKEE VALVE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1JBD7
  • Mfr. Model # CL223E 4
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.72 lbs
Suggested Replacement Product
BFV,LUG,C.I./ALBZ, EPDM,LEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.43 / EACH

EHC: EHC :

Technical Specs

  • Item Butterfly Valve
  • Body Material Cast Iron
  • Pipe Size 4"
  • Liner Material EPDM
  • Handle Type Lever
  • Bolt Circle Dia. 7-1/2"
  • Standards MSS-SP67, MSS-SP25 And API-609
  • Style Lug
  • Max. Water Pressure 200 PSI
  • Temp. Range -30 to 250 Degrees F
  • Disc Material Aluminum/Bronze
  • Number of Bolt Holes 8
  • Lug Dia. 5/8-11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list