Skip Content
Discontinued with Replacement
VALVE BUTTERFLY GROOVE EPDM 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALVE BUTTERFLY GROOVE EPDM 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTGBFV2
  • Mfr. Model # STGBFV2
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
GROOVE BFV DI DISC BUNA LEV 2

Price: NA

Product Details

Stonetown grooved style butterfly valve. Lever handle, 2 in.

Technical Specs

  • Pipe Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list