VALVE BRUSH,POLYESTER,WHITE,15 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BRUSH,POLYESTER,WHITE,15 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YRZ6
  • Mfr. Model # 1YRZ6
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Length 4-1/2"
  • Handle Type Straight
  • Handle Material Plastic
  • Item Valve Brush
  • Overall Length 15"
  • Brush Length 7-1/2"
  • Trim Length 1"
  • Brush Dia. 1"
  • Bristle Color White
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Features Designed For Cleaning Straight Pipes, Elbows, Tees, And Valves
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list