Skip Content
VALVE BRUSH,POLYESTER,WHITE,15 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BRUSH,POLYESTER,WHITE,15 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YRY9
  • Mfr. Model # 1YRY9
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Type Bent
  • Handle Length 4-1/2"
  • Item Valve Brush
  • Overall Length 15"
  • Handle Material Plastic
  • Bristle Color White
  • Brush Length 7-1/2"
  • Brush Dia. 1"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list