Skip Content
VALVE BRASS BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BRASS BODY

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB206
  • Mfr. Model # 206
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 775
  • Shipping Weight 0.24 lbs

Product Details

Stainless steel stems for positive shut-off. Teflon packing. Flow direction stamped on valve body. Pressures to 200 PSI (1,400 kPa). B-Size thread 9/16-18.

Technical Specs

  • For Use With Non-Corrosive Gases
  • Item Brass Body Valves for Non-corrosive Gases
  • Gas Type Acetylene/Fuel Gases
  • Number of Pieces 1
  • Thread Size 1/4" NPT, 9/16"-18" B-Size
  • Connection 1/4" NPT Male Inlet to B-Size Male LH Outlet
  • Construction Brass
  • Standards CGA-023
  • Fitting Size B
  • Max. PSI 200
  • Function Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list