VALVE BLL 4IN FP150FLG CS FIRESAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BLL 4IN FP150FLG CS FIRESAFE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH51F-CS-F1R4
  • Mfr. Model # H51F-CS-F1R4
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1826
  • Shipping Weight 41.0 lbs

Product Details

Flanged 2 piece carbon fire safe ball valve. 4 in.

Technical Specs

  • Item Flanged Fire safe Ball Valve
  • Features Low Torques Permit Economical Actuator Selection, Maintenance Free Life Loaded Double Sealing, High Cycle Stem Design Provides Optimum Seals, Anti Static Device Guarantees Protection Against Electrostatic Charges
  • Handle Type Locking Lever
  • Ball Material ASTM A351 CF8M/316
  • Body Material ASTM A216 WCB
  • Pipe Size 4"
  • Seat Material RPTFE
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, API 607 5th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material Zinc Plated Steel
  • Stem Material ASTM A276 316
  • Valve Structure 2 Piece
  • Connection Type Flanged Ends
  • Port Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list