Skip Content
VALVE BLL 3IN FP 150FLG CS FIRESAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BLL 3IN FP 150FLG CS FIRESAFE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH51F-CS-F1R3
  • Mfr. Model # H51F-CS-F1R3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 30.0 lbs

Product Details

Flanged 2 piece carbon fire safe ball valve. 3 in.

Technical Specs

  • Item Flanged Fire safe Ball Valve
  • Features Low Torques Permit Economical Actuator Selection, Maintenance Free Life Loaded Double Sealing, High Cycle Stem Design Provides Optimum Seals, Anti Static Device Guarantees Protection Against Electrostatic Charges
  • Pipe Size 3"
  • Body Material ASTM A216 WCB
  • Handle Type Locking Lever
  • Ball Material ASTM A351 CF8M/316
  • Seat Material RPTFE
  • Stem Material ASTM A276 316
  • Standards ISO 5211, CRN, API 607 5th Edition, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Stem Type Blowout Proof Stem
  • Handle Material Zinc Plated Steel
  • Valve Structure 2 Piece
  • Port Full
  • Connection Type Flanged Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list