Skip Content
VALVE BALL W/HSR80 SR ACT 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL W/HSR80 SR ACT 2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS80-3DSIPR212
  • Mfr. Model # S80-3DSIPR212
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 27.0 lbs

Product Details

3-piece ball valve, stainless steel, pneumatic actuated spring return. 2-1/2 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Ball Valve
  • Valve Structure 3 Piece
  • Pipe Size 2-1/2"
  • Max. Pressure 1000 PSI
  • Connection Type SCRD
  • Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list