Skip Content
VALVE BALL W/HSR50 SR ACT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL W/HSR50 SR ACT 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS50-3DSIPR12
  • Mfr. Model # S50-3DSIPR12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 4.8 lbs

Product Details

3-piece ball valve, stainless steel, pneumatic actuated spring return. 1/2 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Ball Valve
  • Body Material Stainless Steel
  • Max. Pressure 1000 PSI
  • Pipe Size 1/2"
  • Connection Type SCRD
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list