Skip Content
VALVE BALL W/HEA1300 EL ACT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL W/HEA1300 EL ACT 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOE130-3DSIPR3
  • Mfr. Model # E130-3DSIPR3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 25.0 lbs

Product Details

3-piece ball valve, stainless steel, electric actuated. 3 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Ball Valve
  • Body Material Stainless Steel
  • Pipe Size 3"
  • Connection Type SCRD
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list