VALVE BALL  W/HDA40 DA ACT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL W/HDA40 DA ACT 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOD50-3DSIPR34
  • Mfr. Model # D50-3DSIPR34
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1825
  • Shipping Weight 5.3 lbs

Product Details

3-piece ball valve, stainless steel, pneumatic actuated spring return. 3/4 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Ball Valve
  • Pipe Size 3/4"
  • Body Material Stainless Steel
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Piece
  • Connection Type SCRD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list