Skip Content
VALVE BALL L PORT 3 WAY SS 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL L PORT 3 WAY SS 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOHSP2D3L-IP-R12
  • Mfr. Model # HSP2D3L-IP-R12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 2.6 lbs

Product Details

3-way ball valve, stainless steel. 1/2 in.

Technical Specs

  • Handle Type Locking Lever
  • Features Stainless Steel Body, Full Port Design, Threaded Ends, Blowout Proof Stem for Safety, Live Loaded Stem Design for High Cycle Life, Locking Lever Handle
  • Item Direct Mount Ball Valve
  • Ball Material ASTM A351 CF8M
  • Seat Material RPTFE
  • Body Material ASTM A351 CF8M
  • Pipe Size 1/2"
  • Stem Type Blowout Proof Stem
  • Stem Material 316 SS
  • Standards ISO 5211, CRN, MSS SP-25 MSS SP-75, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Handle Material 304 SS
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Way
  • Connection Type IP Threaded Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list