Skip Content
VALVE BALL L PORT 3 WAY SS 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL L PORT 3 WAY SS 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOHSP2D3L-IP-R114
  • Mfr. Model # HSP2D3L-IP-R114
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 7.9 lbs

Product Details

3-way ball valve, stainless steel. 1-1/4 in.

Technical Specs

  • Item Direct Mount Ball Valve
  • Handle Type Locking Lever
  • Features Stainless Steel Body, Full Port Design, Threaded Ends, Blowout Proof Stem for Safety, Live Loaded Stem Design for High Cycle Life, Locking Lever Handle
  • Ball Material ASTM A351 CF8M
  • Body Material ASTM A351 CF8M
  • Stem Material 316 SS
  • Pipe Size 1-1/4"
  • Seat Material RPTFE
  • Standards ISO 5211, CRN, MSS SP-25 MSS SP-75, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Stem Type Blowout Proof Stem
  • Handle Material 304 SS
  • Port Full
  • Connection Type IP Threaded Ends
  • Valve Structure 3 Way
  • Max. Pressure 1000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list