Skip Content
VALVE BALL H3DM 3PC SS SW 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL H3DM 3PC SS SW 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH3DM-SS-SW-R12
  • Mfr. Model # H3DM-SS-SW-R12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.3 lbs

Product Details

Ball valve 3 piece, stainless steel, SW connection. 1/2 in.

Technical Specs

  • Connection Type Socket Weld Ends, IP, Extended Butt Weld and Flanged Ends
  • Features Stainless Steel Body, Full Port Design, Socket Weld Ends, Bottom Entry Stem for Safety, Anti Static Device, Pressure Balanced Ball, Material Traceability
  • Handle Type Locking Lever
  • Item Direct Mount Ball Valve
  • Body Material ASTM A351 CF8M
  • Ball Material ASTM A351 CF8M
  • Pipe Size 1/2"
  • Seat Material RPTFE
  • Stem Type Blowout Proof Stem
  • Stem Material 316 SS
  • Max. Pressure 1000 PSI
  • Standards ISO 5211, CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material 304 SS
  • Valve Structure 3 Piece
  • Port Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list