Skip Content
VALVE BALL H3DM 3PC SS IP 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL H3DM 3PC SS IP 3/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH3DM-SS-IP-R38
  • Mfr. Model # H3DM-SS-IP-R38
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.0 lbs

Product Details

Ball valve 3 piece, stainless steel, IP connection. 3/8 in.

Technical Specs

  • Connection Type Threaded Ends, S/W, Extended Butt Weld and Flanged Ends
  • Features Stainless Steel Body, Full Port Design, Threaded Ends, Bottom Entry Stem for Safety, Anti Static Device, Pressure Balanced Ball, Material Traceability
  • Handle Type Locking Lever
  • Item Direct Mount Ball Valve
  • Body Material ASTM A351 CF8M
  • Pipe Size 3/8"
  • Ball Material ASTM A351 CF8M
  • Stem Material 316 SS
  • Seat Material RPTFE
  • Handle Material 304 SS
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list