Skip Content
VALVE BALL H3DM 3PC SS IP 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL H3DM 3PC SS IP 2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH3DM-SS-IP-R212
  • Mfr. Model # H3DM-SS-IP-R212
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 15.0 lbs

Product Details

Ball valve 3 piece, stainless steel, IP connection. 2-1/2 in.

Technical Specs

  • Connection Type Threaded Ends, S/W, Extended Butt Weld and Flanged Ends
  • Item Direct Mount Ball Valve
  • Body Material ASTM A351 CF8M
  • Handle Type Locking Lever
  • Pipe Size 2-1/2"
  • Features Stainless Steel Body, Full Port Design, Threaded Ends, Bottom Entry Stem for Safety, Anti Static Device, Pressure Balanced Ball, Material Traceability
  • Ball Material ASTM A351 CF8M
  • Seat Material RPTFE
  • Stem Material 316 SS
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 1000 PSI
  • Port Full
  • Handle Material 304 SS
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List