VALVE BALL H3DM 3PC SS IP 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL H3DM 3PC SS IP 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH3DM-SS-IP-R1
  • Mfr. Model # H3DM-SS-IP-R1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 2.5 lbs

Product Details

Ball valve 3 piece, stainless steel, IP connection. 1 in.

Technical Specs

  • Connection Type Threaded Ends, S/W, Extended Butt Weld and Flanged Ends
  • Features Stainless Steel Body, Full Port Design, Threaded Ends, Bottom Entry Stem for Safety, Anti Static Device, Pressure Balanced Ball, Material Traceability
  • Item Direct Mount Ball Valve
  • Handle Type Locking Lever
  • Ball Material ASTM A351 CF8M
  • Pipe Size 1"
  • Stem Material 316 SS
  • Seat Material RPTFE
  • Body Material ASTM A351 CF8M
  • Stem Type Blowout Proof Stem
  • Port Full
  • Handle Material 304 SS
  • Standards ISO 5211, CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list