Skip Content
VALVE BALL H3DM 3PC CS IP 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL H3DM 3PC CS IP 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH3DM-CS-IP-R12
  • Mfr. Model # H3DM-CS-IP-R12
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.3 lbs

Product Details

Ball valve 3 piece, carbon steel, IP connection. 1/2 in.

Technical Specs

  • Connection Type IP
  • Handle Type Locking Lever
  • Item Direct Mount Ball Valve
  • Body Material ASTM A216 WCB
  • Features Blowout Proof Stem for Safety, Bottom Entry Stem for Safety, Anti Static Device, Pressure Balanced Ball
  • Pipe Size 1/2"
  • Ball Material ASTM A351 CF8M
  • Seat Material RPTFE / 15% G.F
  • Stem Material 316 SS
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material 304 SS
  • Port Full
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list