VALVE BALL H2 2PC SS IP 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL H2 2PC SS IP 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH2SS-IP-R114
  • Mfr. Model # H2SS-IP-R114
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 2.05 lbs

Product Details

Ball valve 2 piece, stainless steel. 1-1/4 in.

Technical Specs

  • Features Stainless Steel Body, Threaded Ends, Blowout Proof Stem for Safety, Adjustable Packing Gland, Solid Ball Construction, Pressure Balanced Ball, Stainless Locking Lever Handle
  • Handle Type Stainless Locking Lever
  • Item Ball Valve
  • Ball Material ASTM A351 CF8M
  • Pipe Size 1-1/4"
  • Seat Material RPTFE
  • Body Material ASTM A351 CF8M
  • Stem Type Blowout Proof Stem
  • Stem Material 316 SS
  • Standards CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Full
  • Handle Material 304 SS
  • Valve Structure 2 Piece
  • Max. Pressure 1000 PSI
  • Connection Type IP Threaded Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list