Skip Content
VALVE BALL H1 1PC SS IP 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL H1 1PC SS IP 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH1SS-IP-R14
  • Mfr. Model # H1SS-IP-R14
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.15 lbs

Product Details

Ball valve 1 piece, stainless steel. 1/4 in.

Technical Specs

  • Features Stainless Steel Body, Blowout Proof Stem for Safety Threaded Ends, Sturdy One Piece Body, Ability to Lock Valve in Open or Closed Position, Material Traceability
  • Handle Type Locking Lever
  • Ball Material ASTM A351 CF8M
  • Item Ball Valve
  • Seat Material RPTFE
  • Pipe Size 1/4"
  • Body Material ASTM A351 CF8M
  • Stem Material 316 SS
  • Stem Type Blowout Proof Stem
  • Handle Material 304 SS
  • Port Reduced Port
  • Standards CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Max. Pressure 1000 PSI
  • Connection Type IP Threaded Ends
  • Valve Structure 1 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list