Skip Content
VALVE BALL H1 1PC SS IP 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL H1 1PC SS IP 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH1SS-IP-R112
  • Mfr. Model # H1SS-IP-R112
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1824
  • Shipping Weight 1.8 lbs

Product Details

Ball valve 1 piece, stainless steel. 1-1/2 in.

Technical Specs

  • Ball Material ASTM A351 CF8M
  • Features Stainless Steel Body, Blowout Proof Stem for Safety Threaded Ends, Sturdy One Piece Body, Ability to Lock Valve in Open or Closed Position, Material Traceability
  • Body Material ASTM A351 CF8M
  • Handle Type Locking Lever
  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Seat Material RPTFE
  • Stem Material 316 SS
  • Handle Material 304 SS
  • Standards CRN, MSS SP-110, NACE - MR0175, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Port Reduced Port
  • Max. Pressure 1000 PSI
  • Connection Type IP Threaded Ends
  • Valve Structure 1 Piece
  • Stem Type Blowout Proof Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list