Skip Content
VALVE BALL FEMALE PIPE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL FEMALE PIPE 2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBV2103M
  • Mfr. Model # BV2103M
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 3.47 lbs

Product Details

Forged brass ball valve, full port. Pipe female to female. Working pressure water, oil and gas B - M 600 PSI, N - P 400 PSI. Saturated steam 150 PSI. B - K. CSA Certified (CGA 3.16) up to 125 PSI for use with natural gas or LP gas (propane) -40 degrees F

Technical Specs

  • Pipe Size 2"
  • Body Material Forged Brass
  • Item Ball Valve
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Standards CSA
  • Port Full
  • Connection Type Female to Female
  • Max. Pressure 600 PSI WOG
  • Max. Steam Pressure 150 PSI WSP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list