VALVE BALL CLASS125 BRASS 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL CLASS125 BRASS 3IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBV4103P
  • Mfr. Model # BV4103P
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1820
  • Shipping Weight 9.35 lbs

Product Details

Brass ball valve, full port. Pipe female to female. Working pressure water, oil and gas B - M 600 PSI, N - S 400 PSI, saturated steam 150 PSI. NPT size 3 inch.

Technical Specs

  • Pipe Size 3"
  • Item Ball Valve
  • Temp. Range 400 Degrees F
  • Body Material Brass
  • Handle Material Stainless Steel
  • Connection Type Female to Female
  • Max. Pressure 400 PSI WOG
  • Port Full
  • Max. Steam Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list