Skip Content
VALVE BALL CLASS125 BRASS 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL CLASS125 BRASS 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBV4103C
  • Mfr. Model # BV4103C
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Brass ball valve, full port. Pipe female to female. Working pressure water, oil and gas B - M 600 PSI, N - S 400 PSI, saturated steam 150 PSI. NPT size 3/8 inch.

Technical Specs

  • Pipe Size 3/8"
  • Item Ball Valve
  • Port Full
  • Body Material Brass
  • Connection Type Female to Female
  • Max. Pressure 600 PSI WOG
  • Max. Steam Pressure 150 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list