Skip Content
VALVE BALL CARBON 3/4 FPT 1 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL CARBON 3/4 FPT 1 PC

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVCS2103E
  • Mfr. Model # BVCS2103E
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 0.26 lbs

Product Details

Carbon steel ball valve, standard port. Pipe female to female. Working pressure water, oil and gas 2,000 PSI. NPT size 3/4 inch.

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Max. Pressure 2000 PSI WOG
  • Port Standard
  • Connection Type Female to Female
  • Valve Structure 1 Piece
  • Pipe Size 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list