Skip Content
VALVE BALL CARBON 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL CARBON 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVCS2103D
  • Mfr. Model # BVCS2103D
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 0.7 lbs

Product Details

Carbon steel ball valve, standard port. Pipe female to female. Working pressure water, oil and gas 2,000 PSI. NPT size 1/2 inch.

Technical Specs

  • Connection Type Female to Female
  • Max. Pressure 2000 PSI WOG
  • Port Standard
  • Item Ball Valve
  • Pipe Size 1/2"
  • Body Material Carbon Steel
  • Valve Structure 1 Piece

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list