Skip Content
VALVE BALL BRASS 4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL BRASS 4IN NPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI94A10A01
  • Mfr. Model # 94A10A01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.0 lbs

Product Details

Brass ball valve. 94 A series. Approved for gas service, 1/2 to 125 PSIG. Silicone free. Working pressure 600 PSIG CWP. CSA, UL, FM approved.

Technical Specs

  • Handle Type Lever
  • Temp. Range 0 Degrees - 400 Degrees F
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Body Material Brass
  • Body Style Inline
  • Pipe Size 4"
  • Seat Material PTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Standards UL, CSA
  • Handle Material Steel with Corrosion Resistant Plating
  • Max. Pressure 400 PSI CWP
  • Port Full
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Features General Purpose
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list