Skip Content
VALVE BALL BRASS 3IN SWT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL BRASS 3IN SWT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI94A20001
  • Mfr. Model # 94A20001
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.0 lbs

Product Details

Brass ball valve. 94 A series. Approved for gas service, 1/2 to 125 PSIG. Silicone free. Working pressure 600 PSIG CWP. CSA, UL, FM approved.

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Handle Type Lever
  • Temp. Range 0 Degrees - 400 Degrees F
  • Body Material Brass
  • Pipe Size 3"
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Standards UL, CSA
  • Port Full
  • Max. Pressure 400 PSI CWP
  • Compliance MSS SP-110
  • Handle Material Steel with Corrosion Resistant Plating
  • Connection Type Solder x Solder
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Features General Purpose
  • Tube Size 3"
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list