VALVE BALL BRASS 1/2IN SWT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL BRASS 1/2IN SWT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI94A20301
  • Mfr. Model # 94A20301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 0.4 lbs

Product Details

Brass ball valve. 94 A series. Approved for gas service, 1/2 to 125 PSIG. Silicone free. Working pressure 600 PSIG CWP. CSA, UL, FM approved.

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range 0 Degrees - 400 Degrees F
  • Body Material Brass
  • Ball Material Chrome-Plated Brass
  • Body Style Inline
  • Pipe Size 1/2"
  • Seat Material PTFE
  • Standards UL, CSA
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Handle Material Steel with Corrosion Resistant Plating
  • Max. Pressure 600 PSI CWP
  • Compliance MSS SP-110
  • Port Full
  • Valve Structure 2-Piece
  • Connection Type Solder x Solder
  • Valve Basic Body Material Brass
  • Features General Purpose
  • Tube Size 1/2"
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list