VALVE BALL BRASS 1-1/2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL BRASS 1-1/2IN NPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI94A10701
  • Mfr. Model # 94A10701
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 2.45 lbs

Product Details

Brass ball valve. 94 A series. Approved for gas service, 1/2 to 125 PSIG. Silicone free. Working pressure 600 PSIG CWP. CSA, UL, FM approved.

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range 0 Degrees F - 400 Degrees F
  • Body Material Forged Brass (Cu Greater Than57%)
  • Ball Material Brass, Chrome-Plated
  • Pipe Size 1-1/2"
  • Body Style In Line
  • Stem Material Brass Chrome Plated
  • Handle Material Steel (Corrosion-Resistant Plating)
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Standards MSS SP-110, CSA, UL, FM, NSF 61, ANSI Z21.15/CGA 9.1, ASME B16.44, ASME B16.33, FM1140, ANSI/NSF 61 - 2007
  • Port Full
  • Max. Pressure 600 PSI CWP
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Features Full Port, Blow Out Proof Stem Design, Adjustable Stem Packing Nut
  • Tube Size 1-1/2"
  • Body Seal Material Viton
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list