Discontinued with Replacement
VALVE BALL 400WOG BRONZE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VALVE BALL 400WOG BRONZE 3/4

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70-604-01
  • Mfr. Model # 70-604-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
BALL VALVE 3 WAY

Your Price: NA

Technical Specs

  • Stem Material Brass
  • Standards MSS-SP-110
  • Item Ball Valve
  • Max. Pressure 400 psi WOG
  • Port Standard
  • Pipe Size 3/4"
  • Handle Type Lever
  • Features 3-Way Diverter
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze
  • Seat Material RPTFE
  • Body Style 3-Way
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list