VALVE BALL 3PC SS TRICLAMP 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE BALL 3PC SS TRICLAMP 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH61SS-TC-T4
  • Mfr. Model # H61SS-TC-T4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 46.0 lbs

Product Details

3-piece stainless steel sanitary ball valve. 4 in.

Technical Specs

  • Features Stainless Steel Body, Tri Clamp Ends, also Available in Tube Od Ends, Blowout Proof Stem for Added Safety, Locking Lever Handle, Material Traceability
  • Handle Type Locking Lever
  • Item Sanitary Ball Valve
  • Ball Material 316 SS
  • Body Material ASTM A351 CF8M
  • Pipe Size 4"
  • Seat Material PTFE
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, MSS SP-25, MSS SP-72, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Stem Material 316 SS
  • Handle Material 304 SS
  • Port Full
  • Max. Pressure 1000 PSI
  • Connection Type Tri-Clamp or Tube OD Ends
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list