Skip Content
VALVE BALL 3PC SS TRICLAMP 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE BALL 3PC SS TRICLAMP 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOH61SS-TC-T3
  • Mfr. Model # H61SS-TC-T3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1826
  • Shipping Weight 26.0 lbs

Product Details

3-piece stainless steel sanitary ball valve. 3 in.

Technical Specs

  • Features Stainless Steel Body, Tri Clamp Ends, also Available in Tube Od Ends, Blowout Proof Stem for Added Safety, Locking Lever Handle, Material Traceability
  • Item Sanitary Ball Valve
  • Ball Material 316 SS
  • Handle Type Locking Lever
  • Pipe Size 3"
  • Body Material ASTM A351 CF8M
  • Stem Material 316 SS
  • Seat Material PTFE
  • Stem Type Blowout Proof Stem
  • Standards ISO 5211, CRN, MSS SP-25, MSS SP-72, EN1024 - DIN 50-049-3.1B, CE, API 598, MSS SP 61
  • Handle Material 304 SS
  • Port Full
  • Max. Pressure 1000 PSI
  • Valve Structure 3 Piece
  • Connection Type Tri-Clamp or Tube OD Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list